
- 4040 Series Bushing
- 3 5/8 in Bore
Large Diameter | 146 mm |
Length Through Bore | 101.6 mm |
Capscrew Size | 5/8 x 1 3/4 |
Cap Screws | 2 |
Bushing Series | 4040 |
Bore Size | 3.625 in |
Weight | 14.5 LB |
EAN or UPC | 800675212803 |

Large Diameter | 146 mm |
Length Through Bore | 101.6 mm |
Capscrew Size | 5/8 x 1 3/4 |
Cap Screws | 2 |
Bushing Series | 4040 |
Bore Size | 3.625 in |
Weight | 14.5 LB |
EAN or UPC | 800675212803 |