- 3535 Series Bushing
- 65 mm Bore
| Cap Screws | 2 |
| Length Through Bore | 88.9 mm |
| Bore Size | 65 mm |
| Large Diameter | 127 mm |
| Bushing Series | 3535 |
| Capscrew Size | 1/2 x 12 |
| Weight | 8.0 LB |
| EAN or UPC | 800675034696 |
| Cap Screws | 2 |
| Length Through Bore | 88.9 mm |
| Bore Size | 65 mm |
| Large Diameter | 127 mm |
| Bushing Series | 3535 |
| Capscrew Size | 1/2 x 12 |
| Weight | 8.0 LB |
| EAN or UPC | 800675034696 |