- 3535 Series Bushing
- 45 mm Bore
| Bore Size | 45 mm |
| Cap Screws | 2 |
| Bushing Series | 3535 |
| Large Diameter | 127 mm |
| Length Through Bore | 88.9 mm |
| Capscrew Size | 1/2 x 12 |
| Weight | 14.0 LB |
| EAN or UPC | 800675034641 |
| Bore Size | 45 mm |
| Cap Screws | 2 |
| Bushing Series | 3535 |
| Large Diameter | 127 mm |
| Length Through Bore | 88.9 mm |
| Capscrew Size | 1/2 x 12 |
| Weight | 14.0 LB |
| EAN or UPC | 800675034641 |