- 3535 Series Bushing
- 2 1/2 in Bore
| Capscrew Size | 1/2 x 1 1/2 |
| Bore Size | 2.5 in |
| Cap Screws | 2 |
| Bushing Series | 3535 |
| Length Through Bore | 88.9 mm |
| Large Diameter | 127 mm |
| Weight | 11.5 LB |
| EAN or UPC | 800675034399 |
| Capscrew Size | 1/2 x 1 1/2 |
| Bore Size | 2.5 in |
| Cap Screws | 2 |
| Bushing Series | 3535 |
| Length Through Bore | 88.9 mm |
| Large Diameter | 127 mm |
| Weight | 11.5 LB |
| EAN or UPC | 800675034399 |