- 3030 Series Bushing
- 65 mm Bore
| Length Through Bore | 76.2 mm |
| Bushing Series | 3030 |
| Large Diameter | 108 mm |
| Cap Screws | 2 |
| Bore Size | 65 mm |
| Capscrew Size | 5/8 x 11 |
| Weight | 6.5 LB |
| EAN or UPC | 800675033309 |
| Length Through Bore | 76.2 mm |
| Bushing Series | 3030 |
| Large Diameter | 108 mm |
| Cap Screws | 2 |
| Bore Size | 65 mm |
| Capscrew Size | 5/8 x 11 |
| Weight | 6.5 LB |
| EAN or UPC | 800675033309 |