
- 3020 Series Bushing
- 75 mm Bore
Bore Size | 75 mm |
Cap Screws | 2 |
Large Diameter | 108 mm |
Length Through Bore | 50.8 mm |
Capscrew Size | 5/8 x 11 |
Bushing Series | 3020 |
Weight | 3.9 LB |
EAN or UPC | 800675032876 |

Bore Size | 75 mm |
Cap Screws | 2 |
Large Diameter | 108 mm |
Length Through Bore | 50.8 mm |
Capscrew Size | 5/8 x 11 |
Bushing Series | 3020 |
Weight | 3.9 LB |
EAN or UPC | 800675032876 |