- 3020 Series Bushing
- 70 mm Bore
| Bore Size | 70 mm |
| Length Through Bore | 50.8 mm |
| Large Diameter | 108 mm |
| Bushing Series | 3020 |
| Capscrew Size | 5/8 x 11 |
| Cap Screws | 2 |
| Weight | 3.9 LB |
| EAN or UPC | 800675032869 |
| Bore Size | 70 mm |
| Length Through Bore | 50.8 mm |
| Large Diameter | 108 mm |
| Bushing Series | 3020 |
| Capscrew Size | 5/8 x 11 |
| Cap Screws | 2 |
| Weight | 3.9 LB |
| EAN or UPC | 800675032869 |