- 3020 Series Bushing
- 42 mm Bore
| Large Diameter | 108 mm |
| Length Through Bore | 50.8 mm |
| Bushing Series | 3020 |
| Capscrew Size | 5/8 x 11 |
| Bore Size | 42 mm |
| Cap Screws | 2 |
| Weight | 5.0 LB |
| EAN or UPC | 800675032791 |
| Large Diameter | 108 mm |
| Length Through Bore | 50.8 mm |
| Bushing Series | 3020 |
| Capscrew Size | 5/8 x 11 |
| Bore Size | 42 mm |
| Cap Screws | 2 |
| Weight | 5.0 LB |
| EAN or UPC | 800675032791 |