- 3020 Series Bushing
- 1 7/8 in Bore
| Length Through Bore | 50.8 mm |
| Bore Size | 1.875 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Bushing Series | 3020 |
| Cap Screws | 2 |
| Large Diameter | 108 mm |
| Weight | 5.3 LB |
| EAN or UPC | 800675032586 |
| Length Through Bore | 50.8 mm |
| Bore Size | 1.875 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Bushing Series | 3020 |
| Cap Screws | 2 |
| Large Diameter | 108 mm |
| Weight | 5.3 LB |
| EAN or UPC | 800675032586 |