- 2517 Series Bushing
- 2 3/8 in Bore
| Capscrew Size | 1/2 x 1 |
| Cap Screws | 2 |
| Bore Size | 2.375 in |
| Large Diameter | 85.5 mm |
| Length Through Bore | 44.5 mm |
| Bushing Series | 2517 |
| Weight | 1.8 LB |
| EAN or UPC | 800675030605 |
| Capscrew Size | 1/2 x 1 |
| Cap Screws | 2 |
| Bore Size | 2.375 in |
| Large Diameter | 85.5 mm |
| Length Through Bore | 44.5 mm |
| Bushing Series | 2517 |
| Weight | 1.8 LB |
| EAN or UPC | 800675030605 |