- 2517 Series Bushing
- 1 1/8 in Bore
| Capscrew Size | 1/2 x 1 |
| Large Diameter | 85.5 mm |
| Cap Screws | 2 |
| Length Through Bore | 44.5 mm |
| Bore Size | 1.125 in |
| Bushing Series | 2517 |
| Weight | 2.5 LB |
| EAN or UPC | 800675199098 |
| Capscrew Size | 1/2 x 1 |
| Large Diameter | 85.5 mm |
| Cap Screws | 2 |
| Length Through Bore | 44.5 mm |
| Bore Size | 1.125 in |
| Bushing Series | 2517 |
| Weight | 2.5 LB |
| EAN or UPC | 800675199098 |