- 2012 Series Bushing
- 35 mm Bore
| Capscrew Size | 7/16 x 14 |
| Bushing Series | 2012 |
| Length Through Bore | 31.8 mm |
| Cap Screws | 2 |
| Bore Size | 35 mm |
| Large Diameter | 70 mm |
| Weight | 1.1 LB |
| EAN or UPC | 800675021269 |
| Capscrew Size | 7/16 x 14 |
| Bushing Series | 2012 |
| Length Through Bore | 31.8 mm |
| Cap Screws | 2 |
| Bore Size | 35 mm |
| Large Diameter | 70 mm |
| Weight | 1.1 LB |
| EAN or UPC | 800675021269 |