- 2012 Series Bushing
- 20 mm Bore
| Length Through Bore | 31.8 mm |
| Capscrew Size | 7/16 x 14 |
| Cap Screws | 2 |
| Large Diameter | 70 mm |
| Bushing Series | 2012 |
| Bore Size | 20 mm |
| Weight | 1.6 LB |
| EAN or UPC | 800675021184 |
| Length Through Bore | 31.8 mm |
| Capscrew Size | 7/16 x 14 |
| Cap Screws | 2 |
| Large Diameter | 70 mm |
| Bushing Series | 2012 |
| Bore Size | 20 mm |
| Weight | 1.6 LB |
| EAN or UPC | 800675021184 |