Skip to content Skip to navigation menu
PT International2012-1/2

2012-1/2

Taperlock Bushing
Item #105139486
  • 2012 Series Bushing
  • 1/2 in Bore
PT International2012-1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2012 Series Bushing
  • 1/2 in Bore
Bushing Series 2012
Large Diameter 70 mm
Bore Size 0.5 in
Length Through Bore 31.8 mm
Cap Screws 2
Capscrew Size 7/16 x 7/8
Weight 1.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison