- 2012 Series Bushing
- 1 1/2 in Bore
| Bore Size | 1.5 in |
| Length Through Bore | 31.8 mm |
| Cap Screws | 2 |
| Large Diameter | 70 mm |
| Capscrew Size | 7/16 x 7/8 |
| Bushing Series | 2012 |
| Weight | 1.2 LB |
| EAN or UPC | 800675020989 |
| Bore Size | 1.5 in |
| Length Through Bore | 31.8 mm |
| Cap Screws | 2 |
| Large Diameter | 70 mm |
| Capscrew Size | 7/16 x 7/8 |
| Bushing Series | 2012 |
| Weight | 1.2 LB |
| EAN or UPC | 800675020989 |