- 1615 Series Bushing
- 5/8 in Bore
| Bushing Series | 1615 |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Bore Size | 0.625 in |
| Length Through Bore | 38.1 mm |
| Large Diameter | 57 mm |
| Weight | 1.3 LB |
| EAN or UPC | 800675017163 |
| Bushing Series | 1615 |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Bore Size | 0.625 in |
| Length Through Bore | 38.1 mm |
| Large Diameter | 57 mm |
| Weight | 1.3 LB |
| EAN or UPC | 800675017163 |