- 1615 Series Bushing
- 30 mm Bore
| Cap Screws | 2 |
| Bushing Series | 1615 |
| Bore Size | 30 mm |
| Large Diameter | 57 mm |
| Length Through Bore | 38.1 mm |
| Capscrew Size | 3/8 x 16 |
| Weight | 0.8 LB |
| EAN or UPC | 800675017101 |
| Cap Screws | 2 |
| Bushing Series | 1615 |
| Bore Size | 30 mm |
| Large Diameter | 57 mm |
| Length Through Bore | 38.1 mm |
| Capscrew Size | 3/8 x 16 |
| Weight | 0.8 LB |
| EAN or UPC | 800675017101 |