- 1610 Series Bushing
- 42 mm Bore
| Large Diameter | 57 mm |
| Bore Size | 42 mm |
| Length Through Bore | 25.4 mm |
| Capscrew Size | 3/8 x 16 |
| Bushing Series | 1610 |
| Cap Screws | 2 |
| Weight | 0.6 LB |
| EAN or UPC | 800675016791 |
| Large Diameter | 57 mm |
| Bore Size | 42 mm |
| Length Through Bore | 25.4 mm |
| Capscrew Size | 3/8 x 16 |
| Bushing Series | 1610 |
| Cap Screws | 2 |
| Weight | 0.6 LB |
| EAN or UPC | 800675016791 |