- 1610 Series Bushing
- 15/16 in Bore
| Capscrew Size | 3/8 x 5/8 |
| Bushing Series | 1610 |
| Cap Screws | 2 |
| Large Diameter | 57 mm |
| Length Through Bore | 25.4 mm |
| Bore Size | 0.9375 in |
| Weight | 0.9 LB |
| EAN or UPC | 800675016647 |
| Capscrew Size | 3/8 x 5/8 |
| Bushing Series | 1610 |
| Cap Screws | 2 |
| Large Diameter | 57 mm |
| Length Through Bore | 25.4 mm |
| Bore Size | 0.9375 in |
| Weight | 0.9 LB |
| EAN or UPC | 800675016647 |