- 1215 Series Bushing
- 1 1/4 in Bore
| Bore Size | 1.25 in |
| Length Through Bore | 38.1 mm |
| Bushing Series | 1215 |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 800675012403 |
| Bore Size | 1.25 in |
| Length Through Bore | 38.1 mm |
| Bushing Series | 1215 |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 800675012403 |