- 1210 Series Bushing
- 5/8 in Bore
| Capscrew Size | 3/8 x 5/8 |
| Length Through Bore | 25.4 mm |
| Cap Screws | 2 |
| Bore Size | 0.625 in |
| Large Diameter | 47.5 mm |
| Bushing Series | 1210 |
| Weight | 0.6 LB |
| EAN or UPC | 800675012243 |
| Capscrew Size | 3/8 x 5/8 |
| Length Through Bore | 25.4 mm |
| Cap Screws | 2 |
| Bore Size | 0.625 in |
| Large Diameter | 47.5 mm |
| Bushing Series | 1210 |
| Weight | 0.6 LB |
| EAN or UPC | 800675012243 |