- 1210 Series Bushing
- 18 mm Bore
| Length Through Bore | 25.4 mm |
| Large Diameter | 47.5 mm |
| Bushing Series | 1210 |
| Capscrew Size | 3/8 x 16 |
| Bore Size | 18 mm |
| Cap Screws | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 800675012144 |
| Length Through Bore | 25.4 mm |
| Large Diameter | 47.5 mm |
| Bushing Series | 1210 |
| Capscrew Size | 3/8 x 16 |
| Bore Size | 18 mm |
| Cap Screws | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 800675012144 |