- 1108 Series Bushing
- 15 mm Bore
| Capscrew Size | 1/4 x 20 |
| Large Diameter | 38 mm |
| Length Through Bore | 22.3 mm |
| Bushing Series | 1108 |
| Bore Size | 15 mm |
| Cap Screws | 2 |
| Weight | 0.35 LB |
| EAN or UPC | 800675011222 |
| Capscrew Size | 1/4 x 20 |
| Large Diameter | 38 mm |
| Length Through Bore | 22.3 mm |
| Bushing Series | 1108 |
| Bore Size | 15 mm |
| Cap Screws | 2 |
| Weight | 0.35 LB |
| EAN or UPC | 800675011222 |