- 1008 Series Bushing
- 19 mm Bore
| Capscrew Size | 1/4 x 20 |
| Cap Screws | 2 |
| Large Diameter | 35 mm |
| Bore Size | 19 mm |
| Length Through Bore | 22.3 mm |
| Bushing Series | 1008 |
| Weight | 0.2 LB |
| EAN or UPC | 800675008383 |
| Capscrew Size | 1/4 x 20 |
| Cap Screws | 2 |
| Large Diameter | 35 mm |
| Bore Size | 19 mm |
| Length Through Bore | 22.3 mm |
| Bushing Series | 1008 |
| Weight | 0.2 LB |
| EAN or UPC | 800675008383 |