- 1008 Series Bushing
- 1 in Bore
| Large Diameter | 35 mm |
| Capscrew Size | 1/4 x 1/2 |
| Cap Screws | 2 |
| Bore Size | 1 in |
| Length Through Bore | 22.3 mm |
| Bushing Series | 1008 |
| Weight | 0.9 LB |
| EAN or UPC | 800675008277 |
| Large Diameter | 35 mm |
| Capscrew Size | 1/4 x 1/2 |
| Cap Screws | 2 |
| Bore Size | 1 in |
| Length Through Bore | 22.3 mm |
| Bushing Series | 1008 |
| Weight | 0.9 LB |
| EAN or UPC | 800675008277 |