- 12" Overall Length
- 1" Face Diameter
- 11" Handle Length
- 2" Head Length
features
- Fiberglass handle
| Face Diameter | 1 in |
| Tip Series | SF10 |
| Length | 12 in |
| Head Wt. | N/A |
| Size (text) | 1 in |
| Head Length | 2 in |
| Type | Soft Face |
| Handle Length | 11 in |
| Weight | 0.38 LB |
| EAN or UPC | 662679020811 |

