- 13 Pieces
- Metric
- Spline Points
- Black Chrome Finish
features
- (1) 11" W x 16" D x 1-1/4" H
- Foam and tools included (foam only option also available)
- Built to fit the Proto® 540 series as well as most other metal storage drawers
- High quality cross linked polyethylene foam helps resist chemicals and other industrial solvents
- Customize storage drawers with multiple foamed modular sets
- Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access.
- Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners.
- 15° angled offset box end helps keep shank clear of obstructions.
- Spline design also helps prevent rounding of corners and other fastener damage that could lead to Foreign Object Damage (FOD).
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
| Finish | Black Chrome |
| No. of Points | Spline |
| No. of Pieces | 13 |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| Tether Capable | Yes |
| Container Color | Black |
| Family Name | Combination Wrench Set |
| Weight | 5.45 LB |
| EAN or UPC | 662679172671 |

