- Inch
- 7/16 in Opening
- Open End, Reversible Ratcheting Box End Wrench Type
- 4 in Overall Length
- 12 Points
features
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- 15° angled offset helps keep shank clear of obstructions.
- Chrome-vanadium box ends and switch levers provide high strength and durability.
- Box end is countersunk for easy application to the fastener.
- Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
- Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD).
- The high contact surface area which is away from fastener points enables turning of highly rounded fastener.
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
- Compact size allows you to work in tight spots.
- 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing.
- Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners.
| Inch/Metric | Inch |
| Overall Length | 4 in |
| No. of Points | 12 |
| Box End Width | 55/64 in |
| Family Name | ASD Black Chrome Reversible Ratcheting Combination Wrench |
| Wrench Type | Open End, Reversible Ratcheting Box End |
| Open End Width | 29/32 in |
| Length Type | Stubby |
| Open End Thickness | 5/16 in |
| Box End Thickness | 19/64 in |
| Finish | Black Chrome |
| Weight | 0.0 LB |
| EAN or UPC | 662679113698 |

