- Metric
- 13 mm Opening
- Open End, Non-Reversible Ratcheting Box End Wrench Type
- 7 in Overall Length
- 12 Points
features
- 12 point box end allows for fine indexing, helping to improve speed and access.
- 12 point box end fits 4, 6 and 12 point fasteners.
- The wrench self aligns with the fastener.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Box ends incorporate the TorquePlus™ system.
- 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing.
| Finish | Full Polish |
| Open End Width | 1 1/16 in |
| Wrench Type | Open End, Non-Reversible Ratcheting Box End |
| Box End Width | 31/32 in |
| Box End Thickness | 3/16 in |
| Family Name | TorquePlus™ ASD Non-Reversible Ratcheting Combination Wrench |
| No. of Points | 12 |
| Open End Thickness | 3/16 in |
| Overall Length | 7 in |
| Inch/Metric | Metric |
| Weight | 0.19 LB |
| EAN or UPC | 662679114350 |

