- Metric
- 8 mm Opening
- Open End, Non-Reversible Ratcheting Box End Wrench Type
- 5 1/2 in Overall Length
- 12 Points
features
- Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners.
- Box end is countersunk for easy application to the fastener.
- Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
- Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD).
- The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
| Open End Width | 11/16 in |
| Wrench Type | Open End, Non-Reversible Ratcheting Box End |
| Box End Width | 21/32 in |
| Family Name | ASD Black Chrome Non-Reversible Ratcheting Combination Wrench |
| Open End Thickness | 1/8 in |
| No. of Points | 12 |
| Finish | Black Chrome |
| Box End Thickness | 1/8 in |
| Inch/Metric | Metric |
| Overall Length | 5 1/2 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679972363 |

