- Full Polish Finish
- 9 3/4 in Overall Length
- Fractional
features
- 12 point box end allows for fine indexing, helping to improve speed and access.
- 12 point box end fits 4, 6 and 12 point fasteners.
- The wrench self aligns with the fastener.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- The box end is countersunk for easy application to the fastener.
- Anti-Slip Design (ASD) open end.
- Box end incorporates the TorquePlus™ system.
- 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing.
| Overall Length | 9 3/4 in |
| Family Name | Full Polish Combination Non-Reversible Ratcheting Wrench |
| Inch/Metric | Fractional |
| Outside Head Width 2 | 1 21/64 in |
| Finish | Full Polish |
| Weight | 0.0 LB |
| EAN or UPC | 662679114251 |

