- Black Chrome Finish
- 6 1/2 in Overall Length
- Fractional
features
- Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
- Box end is countersunk for easy application to the fastener.
- Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
- Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD).
- The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
| Inch/Metric | Fractional |
| Outside Head Width 2 | 55/64 in |
| Family Name | Black Chrome Combination Non-Reversible Ratcheting Wrench |
| Finish | Black Chrome |
| Overall Length | 6 1/2 in |
| Weight | 0.13 LB |
| EAN or UPC | 662679972264 |

