- Full Polish Finish
- Inch
- 4 Pieces
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Converts ratcheting wrench into super-thin ratchets or ratcheting bit drivers.
- Inserts into box end with a stable locking and release mechanism.
- Converts:
- -3/8" Ratcheting Wrench to 1/4" Drive Bit Adapter
- -3/8" Ratcheting Wrench to 1/4" Drive Adapter
- -1/2" Ratcheting Wrench to 3/8" Drive Adapter
- -3/4" Ratcheting Wrench to 1/2" Drive Adapter
| Finish | Full Polish |
| No. of Pieces | 4 |
| Inch/Metric | Inch |
| Weight | 0.21 LB |
| EAN or UPC | 662679975173 |

