Skip to content Skip to navigation menu
Proto® ToolsJH5-38R

JH5-38R

Black Oxide Torque Wrench Head
Item #105845857
  • 3/8 in Drive Size
Proto® ToolsJH5-38R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size

features

  • Fixed ratcheting head with a robust 24 tooth design with 15° arc swing.
  • Alloy steel drive gear for strength and durability.
  • Low profile for easy access.
  • Reversing lever design for quick, one handed operation.
Width 1 7/16 in
Drive Size 3/8 in
Weight 0.48 LB
EAN or UPC 662679004361
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison