- 3 in Width
features
- Forged steel jaw provides outstanding strength.
- Full floating hook jaw, provides instant grip, easy release.
- Large knurl and power threads provide fast, positive jaw adjustment.
| Handle Material | Cast Iron |
| Width | 3 in |
| Overall Length | 60 in |
| Weight | 43.87 LB |
| EAN or UPC | 662679997007 |

