Skip to content Skip to navigation menu
Socket Set

J73104

Socket Set
Item #113875022
  • 3/4 in Socket Drive Size
  • 8 Pieces
  • Inch
Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size
  • 8 Pieces
  • Inch

features

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • Socket size stamped on tool for easy identication. Side locking hole.
Inch/Metric Inch
No. of Points 6
Impact Rated Yes
Socket Drive Size 3/4 in
Socket Size Range 1 1/16 in to 2 3/8 in
Socket Type Impact
Finish Black Oxide
No. of Pieces 8
Weight 17.0 LB
EAN or UPC 662679125387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison