- 3/4 in Socket Drive Size
- 26 Pieces
- Metric
features
- Engineered for optimum safety.
- Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Stamped size for easy reference.
- Side locking hole.
- TorquePlusTM features apply.
- Manufactured from high alloy steel using advanced processes.
- Heat treated for optimal performance. Meets or exceeds ASME B107.110.
| Length Type | Standard |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Impact Rated | Yes |
| No. of Pieces | 26 |
| Socket Size Range | 17 mm to 50 mm |
| No. of Points | 12 |
| Finish | Black Oxide |
| Socket Type | Impact |
| Weight | 29.3 LB |
| EAN or UPC | 662679125332 |

