- 3/8" Drive
- 2 3/4" Overall Length
- Rigid
- Black Oxide
- Extension
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Overall Length | 2.75 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679330231 |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Overall Length | 2.75 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679330231 |