Skip to content Skip to navigation menu
Bit Holder

J6931

Bit Holder
Item #104238167
  • 3/4 in input Drive Size
  • 1/4 in Output Drive Size
  • 1 3/4 in Overall Length
Bit Holder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in input Drive Size
  • 1/4 in Output Drive Size
  • 1 3/4 in Overall Length

features

  • Not for use on impact applications.
Overall Length 1 3/4 in
Finish Black Oxide
Weight 0.07 LB
EAN or UPC 662679330118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison