
- 1/4 in input Drive Size
- 1/4 in Output Drive Size
- 1 in Overall Length
features
- Not for use on impact applications.
Overall Length | 1 in |
Finish | Black Oxide |
Weight | 0.04 LB |
EAN or UPC | 662679320485 |

Overall Length | 1 in |
Finish | Black Oxide |
Weight | 0.04 LB |
EAN or UPC | 662679320485 |