- 1/4 in Drive Size
- 1 in Overall Length
features
- Made of alloy steel.
- Black oxide finish.
- For use with Torx® style fasteners.
| Drive Size | 1/4 in |
| Drive End Outside Diameter | 1/2 in |
| Bolt Clearance Depth | 13/59 in |
| Inch/Metric | Torx® |
| Overall Length | 1 in |
| Length Type | Standard |
| Finish | Black Oxide |
| Nut End Outside Diameter | 1/2 in |
| Nut Depth | 11/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679321703 |

