
- 1/2 in Drive Size
features
- Extended operation range in ft-lb, in-lb and Nm units.
- Precision Accuracy: + / - 1% in BOTH directions.
- Accuracy valid from 10% to 100% of full scale.
- Large easy to read digits.
- Patented rotary bezel. LCD and key pad rotate both ways, up to 359 degrees for easy viewing.
- Torque target zone adjustable 1% to 10% indicates when the desired torque limit is approaching.
- – Yellow light indicates the low end of the zone
- – Green light and buzzer sounds when the target is reached
- – Red Light with intermittent buzzer indicates over-torqued
- One button target torque setting.
- Ergonomically designed for user comfort.
- Operates on standard 9 volt battery.
- Torsion drive strain gauge technology improves accuracy.
- – Users can pull on the handle anywhere and still maintain accuracy.
- Built on durable chrome body (not painted) with nylon-6 rotary bezel.
- Rotary dial is shrouded with metal walls to protect display.
- Peak, hold and track modes standard.
- Fast sampling rate helps maintain high accuracy during torque applications.
- Easy to use by production line or quality control inspector.
- Meets or exceeds ASME B107.28
Width | 3 in |
Drive Size | 1/2 in |
Weight | 1.74 LB |
EAN or UPC | 662679005788 |
