- Drive Extension
- 3/8" Drive
- 4" Long
- Black Oxide Finish
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Overall Length | 4 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679560799 |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Overall Length | 4 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679560799 |