- 3/4 in Drive Size
features
- Calibrated to +/- 3% in clockwise direction and +/- 6% counter clockwise direction at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Drive Size | 3/4 in |
| Torque Range | 90 - 600 ft lb |
| Length | 41 1/4 in |
| Weight | 15.4 LB |
| EAN or UPC | 662679134624 |

