- Breaker Bar
- 3/4" Drive
- 16" Overall Length
| Finish | Satin |
| Socket Drive Size | 3/4 in |
| Overall Length | 16 in |
| Weight | 3.96 LB |
| EAN or UPC | 662679200695 |
| Finish | Satin |
| Socket Drive Size | 3/4 in |
| Overall Length | 16 in |
| Weight | 3.96 LB |
| EAN or UPC | 662679200695 |