- Bar Handle/Sliding Drive Plug
- 1" Drive
- 3" Overall Length
features
- Made from alloy steel
- Heat-treated for strength and durability
| Overall Length | 3 in |
| Socket Drive Size | 1 in |
| Weight | 2.9 LB |
| EAN or UPC | 662679200688 |
| Overall Length | 3 in |
| Socket Drive Size | 1 in |
| Weight | 2.9 LB |
| EAN or UPC | 662679200688 |