
- Breaker Bar
- 3/4" Drive
- 20" Overall Length
Overall Length | 20 in |
Finish | Full Polish |
Socket Drive Size | 3/4 in |
Weight | 4.32 LB |
EAN or UPC | 662679200657 |

Overall Length | 20 in |
Finish | Full Polish |
Socket Drive Size | 3/4 in |
Weight | 4.32 LB |
EAN or UPC | 662679200657 |