- Breaker Bar
- 1/2" Drive
- 24" Overall Length
| Socket Drive Size | 1/2 in |
| Finish | Full Polish |
| Overall Length | 24 in |
| Weight | 2.61 LB |
| EAN or UPC | 662679182434 |
| Socket Drive Size | 1/2 in |
| Finish | Full Polish |
| Overall Length | 24 in |
| Weight | 2.61 LB |
| EAN or UPC | 662679182434 |