
- Breaker Bar
- 1/2" Drive
- 18 5/8" Overall Length
Overall Length | 18.625 in |
Finish | Black Oxide |
Socket Drive Size | 1/2 in |
Weight | 2.09 LB |
EAN or UPC | 662679300425 |

Overall Length | 18.625 in |
Finish | Black Oxide |
Socket Drive Size | 1/2 in |
Weight | 2.09 LB |
EAN or UPC | 662679300425 |