- Breaker Bar
- 1/2" Drive
- 10 7/8" Overall Length
| Finish | Full Polish |
| Overall Length | 10.875 in |
| Socket Drive Size | 1/2 in |
| Weight | 1.27 LB |
| EAN or UPC | 662679181468 |
| Finish | Full Polish |
| Overall Length | 10.875 in |
| Socket Drive Size | 1/2 in |
| Weight | 1.27 LB |
| EAN or UPC | 662679181468 |